Beli alat las mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Aluminum Blazing Alloy
    Mulai

    Rp469.900

    TRUSCO Aluminum Blazing Alloy
    Deskripsi:
    Use:Brazing of aluminum and aluminum only
    atribut:
    • Weight (g): About 2.8
    • Length (mm): 500
    • Material: Aluminium Solder
    • Melting Point (°C): 580
    • Purpose of Use: Only for brazing aluminum and aluminum (aluminum to each other).
    • Tensile Strength (N/mm²): 245
    • Wire Diameter (mm): 1.6
  2. Shinfuji Brazing Filler Rod with Flux
    Mulai

    Rp159.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  3. TRUSCO Flux
    Mulai

    Rp179.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  4. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  5. SUPERIOR Copper Brazing Alloy
    Mulai

    Rp479.900

    SUPERIOR Copper Brazing Alloy
    atribut:
    • Material: Copper:93%, Phosphorus:7%
    • Length (mm): 500
    • Melting point: 705degrees to 805degrees
    • Specification: JIS standard BCup-2
  6. KOBELCO Kawat Las RB-26 Series
    Rating:
    100% of 100
    (6)
    Mulai

    Rp129.900

    KOBELCO Kawat Las RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A 5.1 E6013
  7. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  8. Senator Aluminium Telescopic Ext. Pole
    Mulai

    Rp269.900

    Senator Aluminium Telescopic Ext. Pole
    atribut:
    • Size: 1m-2m (39inch-78inch)
  9. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  10. Chosun Stick Electrodes Mild Steel
    Mulai

    Rp259.900

    Chosun Stick Electrodes Mild Steel
    Deskripsi:
    Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.
    atribut:
    • Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
  11. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  12. TRUSCO Welding Rod for General Mild Steel
    Mulai

    Rp179.900

    TRUSCO Welding Rod for General Mild Steel
    Deskripsi:
    Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
    atribut:
    • Color: (Rod end) Red
    • JIS Standard: Z3211D4303 JIS standard products
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  13. TRUSCO TIG Electrode
    Mulai

    Rp959.900

    TRUSCO TIG Electrode
    Deskripsi:
    Usage:To cut Polyurethane tubing.
    atribut:
    • Length (mm): 150
    • Specification: 2% cerium input
  14. Castrol Neat Cutting Oils
    Mulai

    Rp1.599.900

    Castrol Neat Cutting Oils
    Deskripsi:
    Castrol Honilo 460 adalah minyak cutting bebas chorine, yang bebas sulfur dan logam berat.
  15. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga alat las mini Terbaru March 2026
TRUSCO Aluminum Blazing AlloyRp469.900
Shinfuji Brazing Filler Rod with FluxRp159.900
TRUSCO FluxRp179.900
NIKKO STEEL Kawat Las Baja Lunak RD-260Rp53.900
SUPERIOR Copper Brazing AlloyRp479.900
KOBELCO Kawat Las RB-26 SeriesRp129.900
monotaro Welding solid wire (Kawat Las)Rp159.900
Senator Aluminium Telescopic Ext. PoleRp269.900
LAKONI Mesin Las ERp1.599.900
Chosun Stick Electrodes Mild SteelRp259.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)